Zoro Homepage

Button Tip, Solid Brass, Unlacquered Brass, 1 in W

  • Mfr # DSBU3-UNL

  • Zoro # G008664881


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Solid Brass
Color
Unlacquered Brass
Width
1 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBU3-UNL
Zoro #
G008664881
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Size
1/2 in

Details

Item
Button Tip
Material
Solid Brass
Color
Unlacquered Brass

Description

Finials are very useful hardware that add visual appeal to your doors and give it a neat and furnished look. If you are someone who loves to add decorative element to your residential or commercial space, then this product is perfect for you. It is placed over the hinge barrel like a screw and it remains firm there, enhancing the entire look of the hinge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.