Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer Arm, Duro, Duro, Steel

  • Mfr # DCCA4041-DURO

  • Zoro # G0045195


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Duro
Material
Steel
Length
27" Overall Length
Arm Type
Cushion
For Use with Closer Series
Deltana DC4041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCA4041-DURO
Zoro #
G0045195
UPC #
760923329625
Country of Origin
China

Dimensions

Length
27" Overall Length

Details

Item
Closer Arm
Finish
Duro
Color
Duro
Material
Steel
Arm Type
Cushion
For Use with Closer Series
Deltana DC4041
Arm Material
Steel

Description

Cushion Arm For Dc4041 Duro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.