
Closer Arm, Duro, Steel, Hold Open Arm Type DC40 Series
Mfr # DCHA4041-DURO
Zoro # G2139040
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Closer Series
DC40 Series
Color
Duro
Material
Steel
Length
27" Overall Length
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHA4041-DURO
Zoro #
G2139040
UPC #
760923329663
Country of Origin
China
Dimensions
Length
27" Overall Length
Details
Item
Closer Arm
Closer Series
DC40 Series
Finish
Duro
Color
Duro
Material
Steel
Arm Type
Hold Open
Arm Material
Steel
For Use with Closer Series
Deltana DC4041
Description
Hold Open Arm For Dc4041 Duro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.