Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat & Hat Hook Bright Brass

  • Mfr # CAHH3U3

  • Zoro # G1913665


product price: $12.00
/ea

Key Features

Hook Item
Coat and Hat Hook
Hook Finish
Polished Brass
Hook Height
2-7/8"
Projection
3-1/4"
Overall Length
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAHH3U3
Zoro #
G1913665
UPC #
760923300402
Country of Origin
China

Dimensions

Hook Height
2-7/8"
Overall Length
3-1/4"

Details

Hook Item
Coat and Hat Hook
Hook Finish
Polished Brass
Projection
3-1/4"
Item
Coat N Hat Hook Bright Brass
Includes
screws
Basic Hook Material
Solid Brass

Description

Coat N Hat Hook Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.