
Contemporary Grab Bar, 88 Series Oil Rubbed Bronze 24, 24" L, Solid Brass, Oil Rubbed Bronze
Mfr # 88GB24-10B
Zoro # G0027975
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Width
3-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88GB24-10B
Zoro #
G0027975
UPC #
760923477326
Country of Origin
China
Dimensions
Length
24"
Width
3-3/4"
Height
2-5/8"
Bar Length
24"
Details
Finish
Oil Rubbed Bronze
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar,88 Series Oil Rubbed Bronze 24
Features
Concealed Screw Installation
Description
Grab Bar,88 Series Oil Rubbed Bronze 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.