Contemporary Grab Bar, 88 Series Satin Nickel 32", 32" L, Solid Brass, Satin Nickel

  • Mfr # 88GB32-15

  • Zoro # G2133894


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Width
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88GB32-15
Zoro #
G2133894
UPC #
760923425884
Country of Origin
China

Dimensions

Length
32"
Width
3-3/4"
Height
2-5/8"
Bar Length
32"

Details

Finish
Satin Nickel
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar,88 Series Satin Nickel 32"
Features
Concealed Screw Installation

Description

Grab Bar,88 Series Satin Nickel 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.