Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 3 1/2 in Leaf H, Satin Chrome
- Mfr # S35R526D
- Zoro # G7689136
product price:Â
$
10.99
/ea
Key Features
Corners
5/8" Radius
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.087 in
Door Leaf Width
1 3/4 in
Holes per Leaf
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S35R526D
- Zoro #
- G7689136
- UPC #
- 760923239573
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3 1/2 in
- Door Leaf Thickness
- 0.087 in
- Door Leaf Width
- 1 3/4 in
- Required Door Thickness
- 1-3/8 in
- Frame Leaf Height
- 3-1/2 in
- Frame Leaf Width
- 1-3/4 in
- Frame Leaf Thickness
- 0.087 in
Details
- Corners
- 5/8" Radius
- Finish
- Satin Chrome
- Holes per Leaf
- 3
- Load Capacity
- 25 lb
- Material
- Steel
- Mounting
- Full Mortise
- Orientation
- Non Handed
- Range of Motion
- 270 Degrees
- Features
- For Indoor Applications
- Item
- Door and Butt Hinge
- Pin Material
- Steel
- Ligature Resistant
- No
- Pin Type
- Removable
- Bearing Type
- Plain
- Hardware
- Included
- Holes
- With
- Number of Wires
- 0
Description
Butt Hinge, Steel, Satin Chrome Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.