Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W

  • Mfr # ZHP70U15

  • Zoro # G7689075


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Finish
Satin Nickel
Height
1 7/8 in
Material
Zinc Die-Cast
Width
3/4 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHP70U15
Zoro #
G7689075
UPC #
760923472925
Country of Origin
China

Dimensions

Height
1 7/8 in
Width
3/4 in
Length
2 1/8 in
Length (Straight Wireway)
2 1/8 in

Details

Item
Door Stop
Finish
Satin Nickel
Material
Zinc Die-Cast
Mounting Style
Hinge Pin
Mounting Type
Door Mount
Color
Satin Nickel
Door Opening Adjustment
85 Degrees to 125 Degrees
Projection
2 1/8 in
Tip Material
Rubber
Hardware
Included

Description

Door Stop, Mounting Type Door Mount, Finish Satin Nickel, Color Silver, Projection 2 1/8 in, Length 2 1/8 in, Height 1 7/8 in, Width 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Zinc, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.