Zoro Homepage

Double Hook Black

  • Mfr # WDH15U19

  • Zoro # G2137710


product price: $10.89
/ea

Key Features

Hook Item
Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Overall Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDH15U19
Zoro #
G2137710
UPC #
760923296705
Country of Origin
China

Dimensions

Overall Length
2-3/4"

Details

Hook Item
Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Paint Black
Item
Double Hook Black

Description

Double Hook Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.