Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Hook Bright Nickel

  • Mfr # WDH15U14

  • Zoro # G1914289


product price: $10.89
/ea

Key Features

Hook Item
Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Overall Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDH15U14
Zoro #
G1914289
UPC #
760923296309
Country of Origin
China

Dimensions

Overall Length
2-3/4"

Details

Hook Item
Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Polished Nickel
Item
Double Hook Bright Nickel

Description

Double Hook Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.