Double Robe Hook 88 Series Satin Nickel
Mfr # 88DRH-15
Zoro # G0046796
product price: $47.49
/eaKey Features
Number of Hooks
2
Finish
Satin Nickel
Overall Length
4-1/4"
Hook Item
Double Robe Hook
Projection
3-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88DRH-15
Zoro #
G0046796
UPC #
760923425808
Country of Origin
China
Dimensions
Overall Length
4-1/4"
Base Dia.
2-5/8"
Details
Item
Double Robe Hook 88 Series Satin Nickel
Number of Hooks
2
Finish
Satin Nickel
Hook Item
Double Robe Hook
Projection
3-1/8"
Hook Finish
Brushed Nickel
Basic Hook Material
Solid Brass
Description
Double Robe Hook 88 Series Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.