
Drop Plate For Dc40 - Parallel Arm Installation Duro
Mfr # DP4041P-DURO
Zoro # G0047374
product price: $45.85
/eaKey Features
Closer Series
DC40
Length
13"
For Use With
DC40 Parallel Arm
Width
5"
Category Type
Parallel Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP4041P-DURO
Zoro #
G0047374
UPC #
760923329755
Country of Origin
China
Dimensions
Length
13"
Width
5"
Details
Item
Drop Plate
Closer Series
DC40
Finish
Duro
For Use With
DC40 Parallel Arm
Category Type
Parallel Arm
Description
Drop Plate For Dc40 - Parallel Arm Insta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.