Zoro Homepage

Drop Plate For Dc40 - Parallel Arm Installation White

  • Mfr # DP4041P-WHITE

  • Zoro # G1914505


product price: $45.85
/ea

Key Features

Closer Series
DC40
Length
13"
For Use With
DC40 Parallel Arm
Width
5"
Category Type
Parallel Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP4041P-WHITE
Zoro #
G1914505
UPC #
760923329779
Country of Origin
China

Dimensions

Length
13"
Width
5"

Details

Item
Drop Plate
Closer Series
DC40
Finish
White
For Use With
DC40 Parallel Arm
Category Type
Parallel Arm

Description

Drop Plate For Dc40 - Parallel Arm Insta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.