Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Plate For Dc40 - Standard Arm Installation White

  • Mfr # DP4041S-WHITE

  • Zoro # G1914645


product price: $45.85
/ea

Key Features

Accessory Type
Standard Arm
Closer Series
DC40
Length
13"
For Use With
DC40 Parallel Arm
Width
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP4041S-WHITE
Zoro #
G1914645
UPC #
760923329816
Country of Origin
China

Dimensions

Length
13"
Width
3-5/8"

Details

Item
Drop Plate
Accessory Type
Standard Arm
Closer Series
DC40
Finish
White
For Use With
DC40 Parallel Arm

Description

Drop Plate For Dc40 - Standard Arm Insta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.