Zoro Homepage

Flush Bolt, Heavy Duty Bright Brass 4"

  • Mfr # 4FBS3

  • Zoro # G0032473


product price: $16.65
/ea

Key Features

Lockset Grade
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FBS3
Zoro #
G0032473
UPC #
760923265602
Country of Origin
China

Details

Item
Flush Bolt,Heavy Duty Bright Brass 4"
Lockset Grade
Heavy Duty

Description

Flush Bolt,Heavy Duty Bright Brass 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.