Zoro Homepage

Flush Bolt, Heavy Duty Bright Brass 7"

  • Mfr # 7FBR3

  • Zoro # G0041293


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FBR3
Zoro #
G0041293
UPC #
760923270002
Country of Origin
China

Details

Item
Flush Bolt,Heavy Duty Bright Brass 7"

Description

Flush Bolt,Heavy Duty Bright Brass 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.