Zoro Homepage

Flush Bolt, Zinc Antique Brass 7"

  • Mfr # 7FBZ5

  • Zoro # G0041187


product price: $16.35
/ea

Key Features

Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FBZ5
Zoro #
G0041187
UPC #
760923482986
Country of Origin
China

Details

Item
Flush Bolt,Zinc Antique Brass 7"
Finish
Zinc

Description

Flush Bolt,Zinc Antique Brass 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.