Flush Pull, Solid Brass, Gray
Mfr # FP221RU15
Zoro # G7689258
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Type
Sliding Door
Material
Solid Brass
Width
2-1/8"
Color
Gray
For Use With
Sliding, Pocket, and Cabinet Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP221RU15
Zoro #
G7689258
UPC #
760923271207
Country of Origin
China
Dimensions
Width
2-1/8"
Height (In.)
2 1/2 in
Inside Dia.
2 1/8
Length (In.)
2 1/2 in
Width (In.)
3/8 in
Details
Item
Flush Pull
Type
Sliding Door
Finish
Satin Nickel
Material
Solid Brass
Color
Gray
For Use With
Sliding, Pocket, and Cabinet Doors
Includes
Hardware
Construction
Solid Brass
Number of Wheels
0
Hardware
Included
Mounting
Flush
Requires
Door
Mounting Type
Flush
Description
Flush Pull, Sliding Door, Solid Brass, Gray, Satin Nickel Finish, Length (In.) 2 1/2 in, Height (In.) 2 1/2 in, Width (In.) 3/8 in, Inside Dia. 2 1/8, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.