Flush Pull, Solid Brass, Silver
Mfr # FP221RU26
Zoro # G7689398
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Type
Sliding Door
Material
Solid Brass
Width
2-1/8"
Color
Silver
For Use With
Sliding, Pocket, and Cabinet Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP221RU26
Zoro #
G7689398
UPC #
760923271801
Country of Origin
China
Dimensions
Width
2-1/8"
Length (In.)
2 1/2 in
Inside Dia.
2 1/8
Height (In.)
2 1/2 in
Width (In.)
3/8 in
Details
Item
Flush Pull
Type
Sliding Door
Finish
Bright Chrome
Material
Solid Brass
Color
Silver
For Use With
Sliding, Pocket, and Cabinet Doors
Mounting
Flush
Number of Wheels
0
Hardware
Included
Construction
Solid Brass
Mounting Type
Flush
Includes
Hardware
Requires
Door
Description
Flush Pull, Sliding Door, Solid Brass, Silver, Bright Chrome Finish, Length (In.) 2 1/2 in, Height (In.) 2 1/2 in, Width (In.) 3/8 in, Inside Dia. 2 1/8, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.