Zoro Homepage

Lifetime Brass Square Hinge, Holes per Leaf: 4

  • Mfr # CSBP45

  • Zoro # G1911872


product price: $179.10
/ea
Free Shipping & Returns

Key Features

Finish
Lifetime Brass
Holes per Leaf
4
Material
Brass
Holes
per Leaf: 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBP45
Zoro #
G1911872
UPC #
760923473953
Country of Origin
China

Details

Finish
Lifetime Brass
Holes per Leaf
4
Material
Brass
Item
Square Hinge
Holes
per Leaf: 4

Description

Square Hinge Lifetime Brass 4.5 In.X4.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.