
Numbers, Solid Brass Antique Nickel 4"
Mfr # RN4-2U15A
Zoro # G1910454
product price: $15.35
/eaKey Features
Material
Solid Brass
Character Height
4 in
Character
2
Color
Antique Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN4-2U15A
Zoro #
G1910454
UPC #
760923302604
Country of Origin
China
Dimensions
Character Height
4 in
Details
Item
Residential Number
Material
Solid Brass
Character
2
Color
Antique Nickel
Description
Numbers,Solid Brass Antique Nickel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.