
Numbers, Solid Brass Antique Nickel 6"
Mfr # RN6-4U15A
Zoro # G0039954
product price: $24.00
/eaKey Features
Material
Solid Brass
Character Height
6 in
Color
Antique Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN6-4U15A
Zoro #
G0039954
UPC #
760923304158
Country of Origin
China
Dimensions
Character Height
6 in
Details
Item
Residential Number
Material
Solid Brass
Color
Antique Nickel
Description
Numbers,Solid Brass Antique Nickel 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.