Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbers, Solid Brass Satin Nickel 4"

  • Mfr # RN4-5U15

  • Zoro # G0033058


product price: $15.35
/ea

Key Features

Material
Solid Brass
Character Height
4 in
Color
Satin Nickel
Character
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RN4-5U15
Zoro #
G0033058
UPC #
760923302253
Country of Origin
China

Dimensions

Character Height
4 in

Details

Item
Residential Number
Material
Solid Brass
Color
Satin Nickel
Character
5

Description

Numbers,Solid Brass Satin Nickel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.