Numbers, Solid Brass Satin Nickel 6"
Mfr # RN6-0U15
Zoro # G1912240
product price: $24.00
/eaKey Features
Material
Solid Brass
Character Height
6 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RN6-0U15
Zoro #
G1912240
UPC #
760923304011
Country of Origin
China
Dimensions
Character Height
6 in
Details
Item
Residential Number
Material
Solid Brass
Color
Satin Nickel
Description
Numbers,Solid Brass Satin Nickel 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.