
Numbers, Zinc Black 4"
Mfr # RNZ43
Zoro # G0033103
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Material
Zinc
Character Height
4 in
Character
3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNZ43
Zoro #
G0033103
UPC #
00760923305605
Country of Origin
China
Dimensions
Character Height
4 in
Details
Item
Residential Door Sign
Material
Zinc
Character
3
Color
Black
Description
Numbers,Zinc Black 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.