Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbers, Zinc Black 4"

  • Mfr # RNZ46

  • Zoro # G1910734


product price: $3.30
/ea
Sold in multiples of 3 for $9.90

Key Features

Material
Zinc
Character Height
4 in
Color
Black
Character
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNZ46
Zoro #
G1910734
UPC #
00760923306206
Country of Origin
China

Dimensions

Character Height
4 in

Details

Item
Residential Door Sign
Material
Zinc
Color
Black
Character
6

Description

Numbers,Zinc Black 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.