Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4

  • Mfr # DSH44U10B

  • Zoro # G2134789


product price: $18.45
/ea

Key Features

Material
Bronze
Finish
Oil Rubbed Bronze
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH44U10B
Zoro #
G2134789
UPC #
760923219247
Country of Origin
China

Details

Item
Spring Hinge
Material
Bronze
Finish
Oil Rubbed Bronze
Holes per Leaf
4

Description

Spring Hinge Oil Rubbed Bronze 4 In.X4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.