
Oil Rubbed Bronze Square Corner Hinge
Mfr # DSB406010B
Zoro # G2135303
product price: $111.30
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Holes per Leaf
4
Material
Bronze
Strike Type
Square Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB406010B
Zoro #
G2135303
UPC #
760923482030
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Holes per Leaf
4
Material
Bronze
Item
Square Corner Hinge
Strike Type
Square Corner
Description
Square Corner Hinge Oil Rubbed Bronze 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.