Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Square Hinge

  • Mfr # DSBP44U10B

  • Zoro # G1911102


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Holes per Leaf
4
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBP44U10B
Zoro #
G1911102
UPC #
760923471010
Country of Origin
China

Details

Finish
Oil Rubbed Bronze
Holes per Leaf
4
Material
Bronze
Item
Square Hinge

Description

Square Hinge Oil Rubbed Bronze 4 In.X4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.