
Replacement Bumper Ring For Floor Door Stops Square Gray
Mfr # RUBBERTIP-UFBSG
Zoro # G208570395
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material
Rubber
Width
2 in
Length
3/8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUBBERTIP-UFBSG
Zoro #
G208570395
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
3/8 in
Details
Material
Rubber
Color
Gray
Description
The floor bumper is mounted to the floor, preventing damage to the door, wall, knob or lever. An additional benefit to the product is its rubber ring, which runs around the bumper, protecting any mounting position or angle. This highly useful Replacement Bumper Ring For Floor Door Stops is structurally sound and will be durable for prolonged use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.