Right Hand 4in x 4in Square Lift-Off Hinge Unlacquered Brass Finish

  • Mfr # DSBLO43UNLRH

  • Zoro # G315501039


product price: $63.83
/ea

Key Features

Material
Solid Brass
Finish
Unlacquered Brass
Width
2.5 in
Length
4.5 in
Size
4" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBLO43UNLRH
Zoro #
G315501039
UPC #
760923494484
Country of Origin
China

Dimensions

Width
2.5 in
Length
4.5 in
Size
4" x 4"

Details

Material
Solid Brass
Finish
Unlacquered Brass
Color
Unlacquered Brass

Description

Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories Americafts largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.