Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sex Bolts For Dc4041 White

  • Mfr # DCSB175-WHITE

  • Zoro # G1918224


product price: $8.70
/ea

Key Features

Closer Series
DC40
Length
12mm
For Use With
DC40
Includes
4 PCS Set
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB175-WHITE
Zoro #
G1918224
UPC #
760923329731
Country of Origin
China

Dimensions

Length
12mm
Width
24mm

Details

Item
Sex Bolt
Closer Series
DC40
Finish
White
For Use With
DC40
Includes
4 PCS Set

Description

Sex Bolts For Dc4041 White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.