Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Robe Hook 88 Series Satin Nickel

  • Mfr # 88SRH-15

  • Zoro # G0058967


product price: $38.85
/ea

Key Features

Number of Hooks
1
Basic Hook Material
Solid Brass
Projection
3-1/8"
Hook Finish
Brushed Nickel
Base Dia.
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88SRH-15
Zoro #
G0058967
UPC #
760923426041
Country of Origin
China

Dimensions

Base Dia.
2-5/8"

Details

Item
Single Robe Hook 88 Series Satin Nickel
Number of Hooks
1
Finish
Satin Nickel
Basic Hook Material
Solid Brass
Projection
3-1/8"
Hook Finish
Brushed Nickel
Hook Item
Single Robe Hook

Description

Single Robe Hook 88 Series Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.