Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Robe Hook, R-Series Antique Nickel

  • Mfr # R2009-U15A

  • Zoro # G2141113


product price: $25.89
/ea

Key Features

Number of Hooks
1
Hook Item
Single Robe Hook
Hook Finish
Antique Nickel
Base Dia.
2-5/8"
Projection
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2009-U15A
Zoro #
G2141113
UPC #
760923419142
Country of Origin
China

Dimensions

Base Dia.
2-5/8"
Hook Base Width
3/8"

Details

Item
Single Robe Hook,R-Series Antique Nicke
Number of Hooks
1
Finish
Antique Nickel
Hook Item
Single Robe Hook
Hook Finish
Antique Nickel
Projection
3-1/2"
Basic Hook Material
Solid Brass

Description

Single Robe Hook,R-Series Antique Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.