Zoro Homepage

Single Robe Hook, R-Series Black

  • Mfr # R2009-U19

  • Zoro # G0059064


product price: $25.89
/ea

Key Features

Number of Hooks
1
Projection
3-1/2"
Basic Hook Material
Solid Brass
Hook Base Width
3/8"
Hook Item
Single Robe Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2009-U19
Zoro #
G0059064
UPC #
760923419159
Country of Origin
China

Dimensions

Hook Base Width
3/8"
Base Dia.
2-5/8"

Details

Item
Single Robe Hook,R-Series Black
Number of Hooks
1
Finish
Black
Projection
3-1/2"
Basic Hook Material
Solid Brass
Hook Item
Single Robe Hook
Hook Finish
Paint Black

Description

Single Robe Hook,R-Series Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.