Single Robe Hook, R-Series Bright Chrome
Mfr # R2009-U26
Zoro # G0059055
product price: $25.89
/eaKey Features
Number of Hooks
1
Hook Base Width
3/8"
Basic Hook Material
Solid Brass
Hook Item
Single Robe Hook
Base Dia.
2-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2009-U26
Zoro #
G0059055
UPC #
760923419166
Country of Origin
China
Dimensions
Hook Base Width
3/8"
Base Dia.
2-5/8"
Details
Item
Single Robe Hook,R-Series Bright Chrome
Number of Hooks
1
Finish
Bright Chrome
Basic Hook Material
Solid Brass
Hook Item
Single Robe Hook
Projection
3-1/2"
Hook Finish
Polished Chrome
Description
Single Robe Hook,R-Series Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.