Zoro Homepage

Single Robe Hook, R-Series Satin Nickel

  • Mfr # R2009-U15

  • Zoro # G2141070


product price: $25.89
/ea

Key Features

Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Base Width
3/8"
Basic Hook Material
Solid Brass
Projection
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2009-U15
Zoro #
G2141070
UPC #
760923419135
Country of Origin
China

Dimensions

Hook Base Width
3/8"
Base Dia.
2-5/8"

Details

Item
Single Robe Hook,R-Series Satin Nickel
Number of Hooks
1
Finish
Satin Nickel
Hook Finish
Brushed Nickel
Basic Hook Material
Solid Brass
Projection
3-1/2"
Hook Item
Single Robe Hook

Description

Single Robe Hook,R-Series Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.