Zoro Homepage

Strike Plate; Dust Cup; Adjustable; 2-3/4in x 1-1/4in Black Finish

  • Mfr # SP2751U19

  • Zoro # G115501826


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Finish
Black
Length
2.75 in
Width
1 in
Color
Black
Depth (In.)
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2751U19
Zoro #
G115501826
UPC #
760923494163
Country of Origin
China

Dimensions

Length
2.75 in
Width
1 in
Depth (In.)
0.8 in

Details

Finish
Black
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.