Zoro Homepage

Surface Bolt, Heavy Duty Black 6"

  • Mfr # 6SB19

  • Zoro # G1912292


product price: $50.18
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SB19
Zoro #
G1912292
UPC #
760923383900
Country of Origin
China

Details

Item
Surface Bolt,Heavy Duty Black 6"

Description

Surface Bolt,Heavy Duty Black 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.