Surface Bolt, Heavy Duty Satin Nickel 6"
Mfr # 6SB15
Zoro # G2136021
product price: $50.18
/eaKey Features
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SB15
Zoro #
G2136021
UPC #
760923383603
Country of Origin
China
Details
Item
Surface Bolt,Heavy Duty Satin Nickel 6"
Finish
Satin Nickel
Description
Surface Bolt,Heavy Duty Satin Nickel 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.