Zoro Homepage

Surface Bolt, Heavy Duty Satin Nickel 8"

  • Mfr # 8SB15

  • Zoro # G0041476


product price: $60.00
/ea

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SB15
Zoro #
G0041476
UPC #
760923385201
Country of Origin
China

Details

Item
Surface Bolt,Heavy Duty Satin Nickel 8"
Finish
Satin Nickel

Description

Surface Bolt,Heavy Duty Satin Nickel 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.