Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deltana Toilet Paper Holders ZA Series Single Post; Bright Chrome Finish ZA2001-26

Toilet Paper Holders ZA Series Single Post; Bright Chrome Finish (Discontinued)

  • Mfr # ZA2001-26
  • Zoro # G608569647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA2001-26
Zoro #
G608569647
UPC #
760923478774
Country of Origin
United States

Dimensions

Dispenser Depth
3.69 in
Dispenser Width
4.3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Finish
Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.