Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Swivel Hook, Heavy Duty, 4" Projection Antique Nickel

  • Mfr # TSH40U15A

  • Zoro # G2142215


product price: $44.49
/ea

Key Features

Hook Item
Triple Swivel Hook
Number of Hooks
3
Basic Hook Material
Solid Brass
Hook Base Width
1-1/2"
Projection
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH40U15A
Zoro #
G2142215
UPC #
760923478309
Country of Origin
China

Dimensions

Hook Base Width
1-1/2"
Depth
7/8"
Overall Length
3-7/8"

Details

Hook Item
Triple Swivel Hook
Number of Hooks
3
Basic Hook Material
Solid Brass
Hook Finish
Antique Nickel
Projection
4"
Item
Triple Swivel Hook,Heavy Duty,4"Proje

Description

Triple Swivel Hook,Heavy Duty,4"Proje

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.