Zoro Homepage

Valet Hook, 7" Projection Antique Nickel

  • Mfr # VH65U15A

  • Zoro # G1919572


product price: $33.85
/ea

Key Features

Hook Item
Valet Hook
Basic Hook Material
Solid Brass
Hook Base Width
1-9/16"
Projection
7"
Overall Length
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH65U15A
Zoro #
G1919572
UPC #
760923475193
Country of Origin
China

Dimensions

Hook Base Width
1-9/16"
Overall Length
7-3/4"

Details

Hook Item
Valet Hook
Basic Hook Material
Solid Brass
Hook Finish
Antique Nickel
Projection
7"
Includes
screws
Item
Valet Hook,7"Projection Antique Nickel

Description

Valet Hook,7"Projection Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.