Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Bronze Light Door and Butt Hinge, Holes per Leaf: 4

  • Mfr # DSB4510WL

  • Zoro # G0038089


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
White Bronze Light
Holes per Leaf
4
Material
Bronze
Holes
per Leaf: 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB4510WL
Zoro #
G0038089
UPC #
760923484782
Country of Origin
China

Details

Finish
White Bronze Light
Holes per Leaf
4
Material
Bronze
Item
Door and Butt Hinge
Holes
per Leaf: 4

Description

Square Hinge White Bronze Light 4.5 In.X4.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.