Zoro Homepage

Wire Basket Hook Bright Chrome

  • Mfr # WBHOOK-26

  • Zoro # G0068487


product price: $26.19
/ea

Key Features

Hook Item
Basket Hook
Basic Hook Material
Solid Brass
Hook Height
1-1/8"
Projection
1-13/16"
Overall Length
1.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBHOOK-26
Zoro #
G0068487
UPC #
760923486175
Country of Origin
China

Dimensions

Hook Height
1-1/8"
Overall Length
1.83"

Details

Hook Item
Basket Hook
Basic Hook Material
Solid Brass
Hook Finish
Polished Chrome
Projection
1-13/16"
Item
Wire Basket Hook Bright Chrome

Description

Wire Basket Hook Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.