Zoro Homepage

Zinc Dichromate Radius Hinge, Holes per Leaf: 4

  • Mfr # S44R5BK2D-S

  • Zoro # G1911583


product price: $9.69
/ea

Key Features

Finish
Zinc Dichromate
Holes per Leaf
4
Material
Zinc Dichromate
Holes
per Leaf: 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S44R5BK2D-S
Zoro #
G1911583
UPC #
760923485871
Country of Origin
China

Details

Finish
Zinc Dichromate
Holes per Leaf
4
Material
Zinc Dichromate
Item
Radius Hinge
Holes
per Leaf: 4

Description

Radius Hinge Zinc Dichromate Plated 4 In.X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.