Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL 5 Point Break-Away Safety Vest

  • Mfr # 61242

  • Zoro # G8008616


product price: $11.15
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61242
Zoro #
G8008616
UPC #
720609612427
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Length
58 in

Details

Item
Safety Vest,5 Point Break-Away,ANSI,2XL
Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
0-3
Fabric Construction
Mesh
Pocket Location
Inside waist
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Reflective Stripe Location
Arms, Back, Chest, Waist
Number of Outside Pockets
0
Material Construction
Mesh Polyester
Total Number of Pockets
2
Includes LED Lights
No

Description

Safety Vest,5 Point Break-Away,ANSI,2XL, ANSI Class 3, Vest Size 2XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.