2XL Hi Viz Safety Vest, Lime
Mfr # 14612
Zoro # G7951161
product price: $12.85
/eaKey Features
Color
Lime
Size
L
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14612
Zoro #
G7951161
UPC #
720609146120
Country of Origin
China
Dimensions
Size
L
Vest Size
L
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Orange/Silver
Standards
ANSI 107 Class 3
Features
Contrasting Orange Trim; Hook & Loop Front Closure; Right Interior Waist Pocket; Left Interior Waist Pocket with Pen Compartment
Pockets
0-3
Number of Inside Pockets
2
Material Construction
Solid Polyester
Number of Outside Pockets
0
Total Number of Pockets
2
Includes LED Lights
No
Reflective Stripe Color
Orange/Silver
Fabric Construction
Solid
Pocket Location
Inside Left Waist, Inside Right Waist
Reflective Stripe Location
Arms, Back, Chest, Waist
Description
Safety Vest,HiViz,Lime,Cntrstng Trim 2XL, ANSI Class 3, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.