Zoro Homepage

4XL Hi Viz Safety Vest, Lime

  • Mfr # 14614

  • Zoro # G7951207


product price: $12.85
/ea

Key Features

Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14614
Zoro #
G7951207
UPC #
720609146144
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Orange/Silver
Standards
ANSI 107 Class 3
Features
Contrasting Orange Trim; Hook & Loop Front Closure; Right Interior Waist Pocket; Left Interior Waist Pocket with Pen Compartment
Number of Inside Pockets
2
Number of Outside Pockets
0
Fabric Construction
Solid
Total Number of Pockets
2

Description

Safety Vest,HiViz,Lime,Cntrstng Trim 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.